Elgen Manufacturing

8 in. Adhesive Saddle with Heavy Duty Stand-Off and Scoop

Part #ESF014510HDSC  |  Manufacturer Part #SF014510HDSC

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 8 in

Duct Shape: Round

Gauge: 26

Material: Galvanized Steel