8 in. Damper Sleeve with Standoff
8 in. Damper Sleeve with Standoff
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Height:
- 9-1/4 in
- Material:
- Metal
- Product Type:
- Damper Sleeve
- Size:
- 9-1/4 in x 8 in
- UL Listed:
- No