8 x 6 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 
Elgen Manufacturing

8 x 6 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

8 x 6 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #ESF0050HD
  • Item #4636710
  • Manufacturer Part #SF0050HD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
24 ga
Height:
6 in
Length:
10 in
Material:
Steel
Vent Duct Shape:
Round