Elgen Manufacturing

9/16 in. Stainless Steel Hose Strap for 10 in. Duct

Part #EFC0025  |  Manufacturer Part #FC0025

Fits Pipe Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 10 in

Length: 35 in

Material: Stainless Steel