6 in. 20 ga Stainless Steel Duct Cleat
E-55 6 in. 20 ga Stainless Steel Duct Cleat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Brand Model Compatibility:
- C Flange, F Flange, J Flange
- Collection:
- E-55
- Gauge (metal):
- 20 ga
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 1-1/16 in