1-1/2 in. Renu Barrel

Part #TAS203362700  |  Item #75540  |  Manufacturer Part #AS 20336-2700

Call for Pricing EACH

Length:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Faucet Part Type: Sleeve

GSA Approved: No

IAPMO Listed: No

Length: 1-1/2 in

NSF Certified: No

WaterSense Labeled: No