Eliminator™ 1-1/4 in. Carbon Steel NPT 2000# Ball Valve

Part #J9FB2236XTH  |  Manufacturer Part #9FB-2236XT

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only - please contact your local branch for availability in your area

Documents

Specifications

Collection: Eliminator™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Length: 4 in

Material: Carbon Steel

Maximum Pressure: 1200 psi

Maximum Temperature: 500

Pressure Class: 2000#

Type: J9FB2236XTH

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Xtreme

Valve Size: 1-1/4 in