Eliminator™ 1 in. CF8M Stainless Steel NPT 2000# Ball Valve

Part #J9FA3600XTGH  |  Manufacturer Part #9FA3600XTGH

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Eliminator™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: CF8M

Pressure Class: 2000#

Type: J9FA3600XTGH

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 1 in