1/2 in. Carbon Steel Standard Port NPT 1000# Ball Valve
Eliminator™ 1/2 in. Carbon Steel Standard Port NPT 1000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polymeric flexible lip-seat design offers tight shutoff in either direction and extended cycle life with minimum maintenance
- Available to meet ASME class 600 standards per B16.34, B31.1, B31.3, B31.4 and API 608
- Xtreme seats provide longer life and expanded performance boundaries and greater value
- Robust engineering design
- Patented stem seal system is live loaded and engineered to assure long seating life
- ISO 5211 bonnet for Global conformity
- ASME class valves meet API 598 requirements
- Fire-Tite™ valves meet API 607 requirements
- High quality
- Self relieving seat technology
Specifications
- ANSI:
- ANSI Class 600
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34, ASME B31.4, ASME Class 600
- ASTM:
- ASTM A-216 Grade WCB
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Eliminator™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-31/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Fire Protection, Water
- Temperature Range:
- Up to 500 Deg F
- Type:
- A78166102
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1 lb
- cUPC Certified:
- No