1/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

You last purchased this on
 
Jamesbury

Eliminator™ 1/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Eliminator™ 1/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

  • Fast #
  • Part #J9FB3600TTB
  • Item #3910506
  • Manufacturer Part #MA0003819
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Available to meet ASME class 600 standards per B16.34, B31.1, B31.3, B31.4 and API 608
  • Products sold in select areas only
  • Xtreme seats provide longer life and expanded performance boundaries and greater value
  • Patented stem seal system is live loaded and engineered to assure long seating life
  • ISO 5211 bonnet for Global conformity
  • ASME class valves meet API 598 requirements
  • Fire-Tite™ valves meet API 607 requirements
  • Robust engineering design
  • Polymeric flexible lip-seat design offers tight shutoff in either direction and extended cycle life with minimum maintenance
  • Requires Certification

Specifications

ANSI:
ANSI Class 600
API:
API 598, API 607, API 608
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34, ASME B31.4, ASME Class 600
ASTM:
ASTM A-351 Grade CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
Eliminator™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
300 Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
2-4/25 in
MA Approved -:
No
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure Class:
2000#
Recommended Valve Application:
Fire Protection, Water
Temperature Range:
Up to 500 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Type:
Ball Valve
Weight:
1 lb
cUPC Certified:
No