2 in. Stainless Steel Standard Port NPT 2000# Ball Valve

You last purchased this on
 
Jamesbury

Eliminator™ 2 in. Stainless Steel Standard Port NPT 2000# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Eliminator™ 2 in. Stainless Steel Standard Port NPT 2000# Ball Valve

  • Fast #
  • Part #J9FA3600XTKH
  • Item #5112625
  • Manufacturer Part #9FA3600XTKH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.34
Collection:
Eliminator™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
MSS:
MSS SP-25, MSS SP-55
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Type:
FNW300RGAX
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
7.5 lb