Eliminator™ 2 in. CF8M Stainless Steel NPT 2000# Ball Valve

Part #J9FB3600TTB28K  |  Manufacturer Part #9FB-3600TTB28

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Eliminator™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: CF8M

Pressure Class: 2000#

Type: J9FB3600TTB28K

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 2 in