Eliminator™ 3/4 in. CF8M Stainless Steel NPT 2000# Ball Valve

Part #J9FB3600TTF  |  Manufacturer Part #3/4 9FB3600TT

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

Collection: Eliminator™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: CF8M

Pressure Class: 2000#

Type: J9FB3600TTF

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 3/4 in