Eliminator™ Carbon Steel Standard Port NPT 2000# Ball Valve

J9FB2236XT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Polymeric flexible lip-seat design offers tight shut-off in either direction and extended cycle life with minimum maintenance

SPECIFICATIONS

Collection
Eliminator™
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
4-19/50 in
Material
Carbon Steel
Maximum Pressure
1200 psi
Maximum Temperature
500
Pressure Class
2000#
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme
Valve Size
1-1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday