Elise 66 x 33-1/2 in. Soaker Drop-In Bathtub with Center Drain in Biscuit Gloss

Part #MTIS230BIGL  |  Item #7390713  |  Manufacturer Part #S230-BI-GL

$ 5,767.50 EACH

Color/Finish:
Biscuit Gloss

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 90 gal

Collection: Elise

Color Finish: Biscuit Gloss

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 19 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Engineered Solid Stone™

NSF Certified: No

Origin: Domestic

Overall Length: 66 in

Overall Width: 33-1/2 in

Shape: Oval

Size: 66 in x 33-1/2 in

UL Listed: Yes

Volts: 110V