50W Insulated Ceiling Universal Remodel Housing in White

You last purchased this on
 
Elite Lighting

50W Insulated Ceiling Universal Remodel Housing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elite Lighting

50W Insulated Ceiling Universal Remodel Housing in White

  • Fast #
  • Part #EB6RICATW
  • Item #4123050
  • Manufacturer Part #B6RICATW
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6-1/2 in
Height:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
Watts:
50 W