Elite Lighting

50W Non-Insulated Ceiling Housing in White

Part #EB4RATW  |  Manufacturer Part #B4RATW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Height: 5-1/2 in

Light Bulb Base Type: Medium E-26

UL Listed: Yes

Watts: 50

Width: 4-3/8 in