75W Ceiling Mount Stepped Baffle Trim in White
75W Ceiling Mount Stepped Baffle Trim in White
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-1/4 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Watts:
- 75 W