75W Metal Albalite Trim in White
75W Metal Albalite Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- Watts:
- 75 W