75W Recessed Lighting Trim in White
75W Recessed Lighting Trim in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Watts:
- 75 W