100W 1-Light Table Lamp in Polished Chrome

You last purchased this on
 
Elk Home

100W 1-Light Table Lamp in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elk Home

100W 1-Light Table Lamp in Polished Chrome

  • Fast #
  • Part #ED2786
  • Item #7196584
  • Manufacturer Part #D2786
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
ETL Listed:
No
Height:
26 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lumens:
800
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
Yes
Watts:
100 W