ELK Lighting

60W 1-Light Medium E-26 Incandescent Extension Sconce in Hazlenut Bronze

Part #E420051  |  Manufacturer Part #42005/1

Color/Finish:
Hazelnut Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Hazelnut Bronze

Color Finish Category: Bronze Tones

Depth: 11 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10 in

Installation Type: Wall Mount

Length: 11 in

Light Bulb Base Type: Medium E-26

Material: Steel

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 9 in