ELK Lighting

60W 1-Light Pendant in Oiled Bronze

Part #E103311CLR  |  Manufacturer Part #10331/1CLR

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 5 in

Diameter: 5 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered Clear

Height: 10 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 5 in