Elk Lighting 60W 4-Light Candelabra E-12 Base Vanity Fixture in Polished Chrome

E311834

Manufacturer Part #: 31183/4

Color/Finish

(Pricing is for Polished Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Depth
5 in
ETL Listed
No
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
No
Watts
60
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday