ELK Lighting
Alanna 60W 4-Light Candelabra E-12 Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Part #E315064 | Item #4781688 | Manufacturer Part #31506/4
Product Details
Specifications
ADA Compliant: No
Collection: Alanna
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 12 in
Diameter: 12 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 13 in
Installation Type: [Ceiling Mount, Semi-flush Mount]
Length: 12 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B11
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: [Glass, Metal]
Number Of Lights: 4
UL Listed: No
Watts: 60
Weight: 8
Width: 12 in