ELK Lighting

Beamer® 1-Light Pendant with Clear Glass in Brushed Brass

Part #E721541  |  Manufacturer Part #72154/1

Color/Finish:
Brushed Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Beamer®

Color Finish: Brushed Brass

Color Finish Category: Brass Tones

Depth: 12 in

Diameter: 12 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 16 in

Installation Type: Ceiling Mount

Length: 12 in

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary, Modern

Material: Glass, Metal

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 12 in