Elk Lighting Carolton 100W 1-Light A15 Medium E-26 Pendant in Brushed Nickel

E668501

Manufacturer Part #: 66850/1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Carolton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Diameter
8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lighting Direction
Down Lighting
Lighting Style
Industrial, Transitional, Urban
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Watts
100
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday