Chadwick 13 in. 100W 1-Light Medium E-26 Incandescent Pendant in Gloss White with Polished Nickel

Part #E665151  |  Item #5125361  |  Manufacturer Part #66515-1

$ 320.16 EACH

Color/Finish:
Gloss White/Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Chadwick

Color Finish: Gloss White/Polished Nickel

Color Finish Category: Whites

Diameter: 13 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: [Glass, Steel]

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 5