ELK Lighting

Chadwick 14 in. 1-Light Ceiling Light Pendant in Satin Nickel

Part #E661191  |  Manufacturer Part #66119-1

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Chadwick

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

Diameter: 7-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass, Steel

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 7-1/2 in