ELK Lighting

Chadwick 7-1/2 in. 9W 1-Light Medium E-26 LED Pendant in Satin Nickel

Part #E661191LED  |  Manufacturer Part #66119-1-LED

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes easily replaceable medium base, screw-in LED bulb.
  • Dimmable 9.5 watt, with 800 lumen total output.

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Chadwick

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 7-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Lumens: 800

Material: Glass, Steel

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 9

Weight: 5