ELK Lighting

Circeo 17 in. 5-Light Candelabra E-12 Ceiling Mount Chandelier in Deep Rust

Part #E80535  |  Manufacturer Part #8053/5

Color/Finish:
Deep Rust

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Circeo

Color Finish: Deep Rust

Color Finish Category: Browns

Depth: 21 in

Diameter: 21 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal Droplets

Height: 17 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: [Crystal, Metal]

Number Of Lights: 5

UL Listed: No

Watts: 60

Width: 21 in