ELK Lighting

Circeo 60W 5-Light Candelabra E-12 Chandelier in Antique White

Part #E181135  |  Manufacturer Part #18113/5

Color/Finish:
Antique White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Circeo

Color Finish: Antique White

Color Finish Category: Whites

Diameter: 11 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 18 in

Installation Type: Ceiling Mount

Length: 21 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B11

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Crystal, Metal]

Number Of Lights: 5

UL Listed: No

Watts: 60

Weight: 6

Width: 21 in