ELK Lighting

Cubo 26 x 26 in. Framed Square Mirror in Concrete

Part #EH157001  |  Manufacturer Part #157-001

Color/Finish:
Concrete

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handcrafted

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Cubo

Color Finish: Concrete

Color Finish Category: Greys

Depth: 2 in

Diameter: 16 in

Glass Type: Mirror

Height: 31-1/2 in

Installation Type: Wall Mount

Length: 2 in

Material: Concrete

Style: Transitional

UL Listed: No

Width: 31-1/2 in