60W 1-Light Medium Pendant in Satin Nickel
Curvalo 60W 1-Light Medium Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Curvalo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Watts:
- 60 W
- Width:
- 6 in