ELK Lighting

Diffusion 100W 4-Light Chandelier in Oil Rubbed Bronze

Part #E570294  |  Manufacturer Part #57029/4

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Diffusion

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 24 in

Diameter: 24 in

ETL Listed: No

Energy Star Compliant: No

Height: 27 in

Installation Type: Ceiling Mount

Length: 24 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: [Metal, Glass, Fabric]

Number Of Lights: 4

UL Listed: No

Watts: 100

Width: 24 in