ELK Lighting

Elysburg 60 W Elysburg 3-Bulb Medium Bracket in Satin Nickel

Part #E76323  |  Manufacturer Part #7632/3

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Indoor

Collection: Elysburg

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

Energy Star Compliant: No

Glass Type: Marbelized White

Height: 10 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: [Glass, Metal]

Number Of Lights: 3

Watts: 180

Width: 25 in