ELK Lighting

Herringbone 29 in. 150W 1-Light Medium E-26 Table Lamp in Shell

Part #EHD2608  |  Manufacturer Part #D2608

Color/Finish:
Shell

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Herringbone

Color Finish: Shell

Color Finish Category: Greys

Diameter: 18 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 29 in

Installation Type: Deck Mount

Length: 17 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Style: Transitional

Material: Mother of Pearl

Number Of Lights: 1

UL Listed: No

Watts: 150

Weight: 6

Width: 17 in