Elk Lighting Iridescence 5 in. 60W 1-Light Candelabra E-12 Incandescent Pendant in Satin Nickel

E100761SBI

Manufacturer Part #: 10076/1SBI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Iridescence
Diameter
5 in
Dimmable
No
ETL Listed
No
Glass Type
Storm Blue
Height
11 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Watts
60
Weight
2

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday