Elk Lighting Jonas 60W 4-Light Wall Bracket

E142834

Manufacturer Part #: 14283/4

Watts

60

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Indoor
Collection
Jonas
Depth
6 in
ETL Listed
No
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
No
Watts
60
Width
26 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday