ELK Lighting

Kelsey 60W 4-Light Vanity Light in Weathered Zinc and Polished Nickel

Part #E319434  |  Manufacturer Part #31943/4

Color/Finish:
Weathered Zinc/Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Kelsey

Color Finish: Weathered Zinc/Polished Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: [Glass, Metal]

Number Of Lights: 4

UL Listed: No

Watts: 60

Width: 37 in