ELK Lighting

Livingston 1-Light Vanity Fixture in Matte Black/Satin Brass

Part #E152731  |  Manufacturer Part #15273/1

Color/Finish:
Matte Black/Satin Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Indoor

Collection: Livingston

Color Finish: Matte Black/Satin Brass

Color Finish Category: Blacks

Depth: 4 in

Diameter: 5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: [Metal, Brass]

Number Of Lights: 1

UL Listed: No

Width: 5 in