60W 2-Light Semi-Flush Mount Ceiling Light in Polished Nickel
Lureau 60W 2-Light Semi-Flush Mount Ceiling Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Lureau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 14-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 14-1/2 in