Meditterano 1-Light Medium E-26 Base Outdoor Pendant in Textured Matte Black

Part #E450921  |  Item #4781134  |  Manufacturer Part #45092/1

$ 136.07 EACH

Color/Finish:
Textured Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Meditterano

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 5 in

Diameter: 5 in

ETL Listed: No

Energy Star Compliant: No

Height: 13 in

Light Bulb Base Type: Medium E-26

Material: [Cast Aluminum, Glass]

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Watts: 100

Width: 5 in