Menlow Park 1-Light Pendant in Polished Chrome

Part #E600571  |  Item #4529100  |  Manufacturer Part #60057-1

$ 250.13 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Bulb Type: Incandescent

Collection: Menlow Park

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 9 in

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Glass, Metal

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 6 in