Elk Lighting Milan 3 in. 60W 1-Light Candelabra E-12 Pendant in Satin Nickel

E1101FR

Manufacturer Part #: 110-1FR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Milan
Diameter
3 in
Dimmable
No
ETL Listed
No
Glass Type
Fire Red
Height
7 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Number Of Lights
1
Power Source
Hardwired
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Weight
2

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday