60W 1-Light Pendant with Clear Crystal in Polished Chrome
Optix 60W 1-Light Pendant with Clear Crystal in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Optix
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Material:
- Crystal, Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 4 in