ELK Lighting

Osbourne 30 x 30 in. Framed Mirror in Champagne and Silver Leaf

Part #EHDM1993  |  Manufacturer Part #DM1993

Color/Finish:
Champagne Silver Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Osbourne

Color Finish: Champagne Silver Leaf

Color Finish Category: Silver Tones

Depth: 6 in

Height: 30 in

Length: 6 in

Material: Metal

Type: Framed Mirror

UL Listed: No

Width: 30 in