60W 2-Light Semi-Flushmount Ceiling Light in Polished Chrome
Parameters 60W 2-Light Semi-Flushmount Ceiling Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Parameters
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 12 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Clear
- Height:
- 5 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Material:
- Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12 in