36 in. Polyurethane Foam Light Medallion in White

You last purchased this on
 
Elk Home

Pennington 36 in. Polyurethane Foam Light Medallion in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elk Home

Pennington 36 in. Polyurethane Foam Light Medallion in White

  • Fast #
  • Part #EM1020WH
  • Item #5125540
  • Manufacturer Part #M1020WH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Pennington
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
36 in
Dimmable:
No
ETL Listed:
No
Height:
4 in
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
Polyurethane Foam
UL Listed:
No
Weight:
6 lb