ELK Lighting

Perry 60W 6-Light Island Ceiling Light in Malted Rust

Part #E315116  |  Manufacturer Part #31511/6

Color/Finish:
Malted Rust

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Perry

Color Finish: Malted Rust

Color Finish Category: Browns

Depth: 40 in

ETL Listed: No

Energy Star Compliant: No

Height: 22 in

Installation Type: Ceiling Mount

Length: 40 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 6

UL Listed: No

Watts: 60

Width: 40 in